This product requires certification to purchase.

Lift and Turn Brass Tub Stopper and Trim Ring in Chrome Plated

Jones Stephens

Lift and Turn Brass Tub Stopper and Trim Ring in Chrome Plated

  • Fast #
  • Part #JBFLCP
  • Item #10765983
  • Manufacturer Part #BFLCP
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Lift and Turn Brass Tub Stopper and Trim Ring in Chrome Plated

  • Fast #
  • Part #JBFLCP
  • Item #10765983
  • Manufacturer Part #BFLCP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish
  • Stopper is brass
  • Stopper only
  • Includes a trim ring and adhesive
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Width
23/25 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
Yes
UPC
717510427141