This product requires certification to purchase.

Lift and Turn PVC Schedule 40 Half Bath Waste Kit in Brushed Nickel

Jones Stephens

Lift and Turn PVC Schedule 40 Half Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JB1HPZLBN
  • Item #10765974
  • Manufacturer Part #B1HPZLBN
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Lift and Turn PVC Schedule 40 Half Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JB1HPZLBN
  • Item #10765974
  • Manufacturer Part #B1HPZLBN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 336
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish
  • Constructed of PVC
  • Fits 1-1/2" pipe
  • One-hole faceplate
  • Lift and turn stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
6-13/50 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
Yes
Type
JB1HPZLBN
UPC
717510426632