Lift and Turn PVC Schedule 40 Half Bath Waste Kit with Quick Test in Oil Rubbed Bronze
Lift and Turn PVC Schedule 40 Half Bath Waste Kit with Quick Test in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Snap-on faceplate
- Includes test plug and test membrane
- Lift and turn stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510426489
- Width:
- 6-13/50