This product requires certification to purchase.

Mini Snake

Jones Stephens

Mini Snake

  • Fast #
  • Part #JD18190
  • Item #7720895
  • Manufacturer Part #D18190
5 out of 5 Customer Rating
Brand image
Jones Stephens

Mini Snake

  • Fast #
  • Part #JD18190
  • Item #7720895
  • Manufacturer Part #D18190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Unclogs sinks, showers, bath drains, bath tubs, laundry tubs and more
  • Snake goes 22" on to drain to pull out deep clogs
  • Easily fits in to narrow drain openings
  • Simply slide Mini Snake in to drain, rotate and remove
  • Safe, easy to use, no chemicals
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
Height
27 in
Length
2-1/2 in
Maximum Cleaning Distance
22 in
Weight
0.05 lb
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Yellow
Handle Type
Loop
Material
Plastic
Number of Tools Included
1
Tool Type
Drain Cleaner
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
JD18190
UPC
077115001239