This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. Brass Reducing Tee

Jones Stephens

PEXALGAS™ 1/2 x 1/2 x 3/8 in. Brass Reducing Tee

  • Fast #
  • Part #JPT201620
  • Item #9266401
  • Manufacturer Part #PT201620
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

PEXALGAS™ 1/2 x 1/2 x 3/8 in. Brass Reducing Tee

  • Fast #
  • Part #JPT201620
  • Item #9266401
  • Manufacturer Part #PT201620
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 90 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Crimp fitting allows for a quick connection and reliable seal
  • For use with fuel gas (natural gas, LP gas, propane) in residential applications
  • Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
  • Brass body with stainless steel sleeve
  • EQ = equivalent U.S. size
  • Fittings can only be used with PEXALGAS® pipe and tools
  • 2 year warranty
  • Compliant with International Fuel Gas Code® (IFGC), International Residential Code® (IRC), Uniform Plumbing Code® (UPC), National Fuel Gas Code® (NFPA 54)
  • ICC-ES Evaluated to ASTM F1281, ISO 17484, and AS 4176.8 standards
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/8 in
Fitting Sizes
1/2 in x 1/2 in x 3/8 in
Pressure - Maximum
72.5 psi
Characteristics & Features
Collection
PEXALGAS™
Fitting Type
Reducing, Tee
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
140
Temperature Range
-40 to 60 Deg C
Warranty & Product Information
Application
Natural Gas, LP Gas, Propane
ASTM
ASTM F1281
UPC
717510255164