This product requires certification to purchase.

3/8 in. Drill Reamer

Jones Stephens

PEXALGAS™ 3/8 in. Drill Reamer

  • Fast #
  • Part #JPHDR16
  • Item #9266440
  • Manufacturer Part #PHDR16
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

PEXALGAS™ 3/8 in. Drill Reamer

  • Fast #
  • Part #JPHDR16
  • Item #9266440
  • Manufacturer Part #PHDR16
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Chamfers pipe end and ensures pipe roundness for proper crimp
  • For use only with PEXALGAS® pipe
  • Use reamer with hex drill on 16 mm (3/8" eq.) pipe
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Height
1-57/100 in
Size
3/8 in
Weight
0.227 lb
Width
2-41/200 in
Characteristics & Features
Collection
PEXALGAS™
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JPHDR16
UPC
717510255546