This product requires certification to purchase.

Pipe Sleeve in Red

Jones Stephens

Pipe Sleeve in Red

  • Fast #
  • Part #JS22005
  • Item #7725923
  • Manufacturer Part #S22005
5 out of 5 Customer Rating
Brand image
Jones Stephens

Pipe Sleeve in Red

  • Fast #
  • Part #JS22005
  • Item #7725923
  • Manufacturer Part #S22005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Made of polyethylene material
  • Underground sleeving protects against lime reaction in concrete
  • Allows expansion and contraction of pipe, minimizing stress
  • Individually boxed; color-coded (red for hot, blue for cold)
  • UPC approved and IAPMO listed
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-9/10 in
Length
18-2/5 in
Width
18-1/10 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
Polyethylene
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
Yes
Type
JS22005