This product requires certification to purchase.

Plastic Ballcock for Kohler® Rialto®

Jones Stephens

Plastic Ballcock for Kohler® Rialto®

  • Fast #
  • Part #JT02080
  • Item #8036852
  • Manufacturer Part #143655
5 out of 5 Customer Rating
Brand image
Jones Stephens

Plastic Ballcock for Kohler® Rialto®

  • Fast #
  • Part #JT02080
  • Item #8036852
  • Manufacturer Part #143655
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ballcock/fill-valve
  • Fits Kohler® Rialto® one-piece toilets
  • Complete with fill valve, 8" float rod, bowl refill assembly, vinyl refill tube, shank washer, locknut, slip nut, cone washer and friction ring
  • Adjustment screw to raise or lower the float to regulate how much water fills the tank
  • Plastic for trouble-free performance in a wet environment
  • Carded
  • The manufacturers’ names are used only to describe whose products the ballcock assembly will fit. The ballcock assemblies are not manufactured by those companies.
  • Requires Certification

Documents

Characteristics & Features
Adjustable
No
Brand Model Compatibility
Kohler® Rialto®
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Anti-Siphon Fill Valve
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Ballcock
UL Listed
No
UPC
717510247251