This product requires certification to purchase.

Plastic Flapper in White

Jones Stephens

Plastic Flapper in White

  • Fast #
  • Part #JC04011
  • Item #2473253
  • Manufacturer Part #C04011
5 out of 5 Customer Rating
Brand image
Jones Stephens

Plastic Flapper in White

  • Fast #
  • Part #JC04011
  • Item #2473253
  • Manufacturer Part #C04011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High grade vinyl construction
  • New boxing to protect shape of units
  • Requires Certification
Dimensions & Measurements
Length
8 in
Width
5 in
Characteristics & Features
Adjustable
No
Chemical Resistant
No
Color Finish Name
White
Material
Plastic
Material Type
Vinyl
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
717510040111