This product requires certification to purchase.

Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Old World Bronze

Jones Stephens

Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Old World Bronze

  • Fast #
  • Part #JB0711WB
  • Item #3705045
  • Manufacturer Part #B0711WB
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

Plastic & Metal Lift & Turn Drain Half Kit with Two-Hole Overflow Plate in Old World Bronze

  • Fast #
  • Part #JB0711WB
  • Item #3705045
  • Manufacturer Part #B0711WB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Old World Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Old World Bronze finish; Schedule 40 PVC
  • Two-hole faceplate
  • Lift and Turn provides a positive lock
  • Standard half kit - no pipe or tee included
  • Bolt holes on top elbow are pre-threaded
  • 3/8" thread size for testing
  • Simple installation with no special tools required
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Width
3-8/25 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Old World Bronze
Connecting Pipe
No Piping
Drain Body Material
Plastic
Drain Body Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2020
BAA Compliant
No
CSA Certified
CSA B125.2-20
IAPMO Listed
Yes
WaterSense Labeled
No
UPC
717510070279