Plastic Repair Kit for Moen® and Posi-Temp®
Plastic Repair Kit for Moen® and Posi-Temp®
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Moen® Posi-Temp® faucets
- Replaces #96914
- For single handle faucets
- Complete with (1) stainless steel lock clip, (2) cartridge side seals, (1) non-toxic stem grease packet and (5) o-rings
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Application:
- Tub and Shower
- Brand Model Compatibility:
- Moen®, Posi-Temp®
- Faucet Part Type:
- Repair Kit
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 717510262926
- WaterSense Labeled:
- No