This product requires certification to purchase.

Plastic Strainer

Jones Stephens

Plastic Strainer

  • Fast #
  • Part #JB06010
  • Item #3705894
  • Manufacturer Part #B06010
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Plastic Strainer

  • Fast #
  • Part #JB06010
  • Item #3705894
  • Manufacturer Part #B06010
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Strainer only
  • Center to Center Screwholes- 5.450".
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/10 in
Length
6-3/4 in
Strainer Size
6-3/4 in
Width
6-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Component Type
Strainer
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510010602