This product requires certification to purchase.

1/2 x 3-1/2 in. Brass Cover Tube in Chrome Plated

Jones Stephens

PlumBest™ LTConnections™ 1/2 x 3-1/2 in. Brass Cover Tube in Chrome Plated

  • Fast #
  • Part #JT73300
  • Item #3702379
  • Manufacturer Part #T73300
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 1/2 x 3-1/2 in. Brass Cover Tube in Chrome Plated

  • Fast #
  • Part #JT73300
  • Item #3702379
  • Manufacturer Part #T73300
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3-1/2 in
Length
3-1/2 in
Width
1/10 in
Characteristics & Features
Collection
PlumBest™ LTConnections™
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Cover Tube
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510733006