This product requires certification to purchase.

2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp

Jones Stephens

PlumBest™ LTConnections™ 2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG16064
  • Item #7719631
  • Manufacturer Part #G16064
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG16064
  • Item #7719631
  • Manufacturer Part #G16064
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • All stainless
  • Trade Size 64
  • Hanging bag
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Fits Pipe Size
2-1/2 in - 4-1/2 in
Height
1/2 in
Size
2-1/2 in - 4-1/2 in
Width
5 in
Characteristics & Features
Collection
PlumBest™ LTConnections™
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Product Type
Clamp
UPC
717510163155