This product requires certification to purchase.

2 in. Elbow

Jones Stephens

PlumBest™ LTConnections™ 2 in. Elbow

  • Fast #
  • Part #JE10200
  • Item #1608842
  • Manufacturer Part #E10200
5 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 2 in. Elbow

  • Fast #
  • Part #JE10200
  • Item #1608842
  • Manufacturer Part #E10200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
PlumBest™ LTConnections™
Fitting Type
Elbow, Straight
Material
Plastic
Material Type
Flexible PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Origin
Global
UPC
717510102000