This product requires certification to purchase.

4 - 6 in. Stainless Steel Hose Clamp

Jones Stephens

PlumBest™ LTConnections™ 4 - 6 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG14088
  • Item #3708495
  • Manufacturer Part #G14088
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 4 - 6 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG14088
  • Item #3708495
  • Manufacturer Part #G14088
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9/16 in band
  • Trade size 88
  • All stainless, 300 grade construction
  • Ideal for well drilling and applications requiring marine grade stainless clamps
  • Carton quantities only
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in - 6 in
Height
4-7/10 in
Length
7-9/10 in
Width
7-4/5 in
Characteristics & Features
Collection
PlumBest™ LTConnections™
Material
Stainless Steel
Material Type
300
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp