This product requires certification to purchase.

4 in. Aluminum 14-3/4 x 12 in. Roof Flashing

Jones Stephens

PlumBest™ LTConnections™ 4 in. Aluminum 14-3/4 x 12 in. Roof Flashing

  • Fast #
  • Part #JR50400
  • Item #504978
  • Manufacturer Part #R50400
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 4 in. Aluminum 14-3/4 x 12 in. Roof Flashing

  • Fast #
  • Part #JR50400
  • Item #504978
  • Manufacturer Part #R50400
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification
Dimensions & Measurements
Height
5 in
Pipe Diameter
4 in
Roof Flashing Size
12 in x 14-3/4 in
Size
12 in x 14-3/4 in
Characteristics & Features
Collection
PlumBest™ LTConnections™
Heat Rating
250 °F
Material Type
Neoprene
Roof Flashing Material
Aluminum
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
IAPMO Listed
Yes
UPC
717510504446