This product requires certification to purchase.

1/2 in. Polybutylene Push On Transition Coupling

Jones Stephens

Plumbite® 1/2 in. Polybutylene Push On Transition Coupling

  • Fast #
  • Part #JC77414LF
  • Item #8542696
  • Manufacturer Part #C77414LF
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 1/2 in. Polybutylene Push On Transition Coupling

  • Fast #
  • Part #JC77414LF
  • Item #8542696
  • Manufacturer Part #C77414LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    17  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing (dark brown end of fitting) to Polybutylene tubing (light blue)
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
  • Lead Free
  • 25 year warranty
  • Individually packaged
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-87/100 in
Pressure - Maximum
200 psi
Characteristics & Features
Collection
Plumbite®
Fitting Type
Coupling
Material
Brass
Material Type
UNS C46500
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2021, ANSI 14-2010a
Application
Commercial, Residential
ASME
ASSE 1061-2020
ASSE Standards
ASSE 1061-2020
BAA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
Origin
Global
UL Listed
No
UPC
717510253597