This product requires certification to purchase.

1/2 in. Push On Removal Tool

Jones Stephens

Plumbite® 1/2 in. Push On Removal Tool

  • Fast #
  • Part #JC76520
  • Item #3703305
  • Manufacturer Part #C76520
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 1/2 in. Push On Removal Tool

  • Fast #
  • Part #JC76520
  • Item #3703305
  • Manufacturer Part #C76520
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Allows PlumBite® push on fittings to be disassembled and re-used
  • Compact design ideal for working in space-limited areas
  • POM construction
  • 1 year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fits Pipe Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
47/50 in
Length
1-13/100 in
Weight
.01 lb
Width
8/25 in
Characteristics & Features
Collection
Plumbite®
Color Finish Name
Blue
Material
Plastic
Warranty & Product Information
Lead Law Compliant
Yes
NSF Certified
No
Type
JC76520
UPC
717510765205