1/2 x 1/4 in. Push x Compression Angle Supply Stop Valve in Chrome
Plumbite® 1/2 x 1/4 in. Push x Compression Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
- No soldering, glue, heat or tools required to join the pipe
- Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
- Maximum temperature of 180°F and maximum pressure of 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- Standards/Certifications: NSF/ANSI/CAN 61: Q ? 0.5, NSF/ANSI/CAN 372, ASME A112.18.1/CSA B125.1, UPC, cUPC by IAPMO
- Lead Free
- 2 year warranty
- Individually packaged
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2021: Q ? 0.5, ANSI 14-2021
- ASME:
- ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1061
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Plumbite®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push
- Height:
- 2-49/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-13/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 717510229592
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- .26 lb
- Width:
- 1-7/100 in