This product requires certification to purchase.

1 in. Push On Removal Tool

Jones Stephens

Plumbite® 1 in. Push On Removal Tool

  • Fast #
  • Part #JC77484LF
  • Item #7927434
  • Manufacturer Part #C77484LF
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 1 in. Push On Removal Tool

  • Fast #
  • Part #JC77484LF
  • Item #7927434
  • Manufacturer Part #C77484LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 240
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Allows PlumBite® push on fittings to be disassembled and re-used
  • Compact design ideal for working in space-limited areas
  • POM construction
  • 1 year warranty
  • Individually packaged
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
1-59/100 in
Length
1-93/100 in
Weight
.02 lb
Width
41/100 in
Characteristics & Features
Collection
Plumbite®
Color Finish Name
Blue
Material
Plastic
Material Type
Polyoxymethylene
Tool Type
Removal
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
UPC
717510229691