This product requires certification to purchase.

1/2 x 1/4 in. Push x Compression Straight Supply Stop Valve in Chrome

Jones Stephens

Plumbite® 1/2 x 1/4 in. Push x Compression Straight Supply Stop Valve in Chrome

  • Fast #
  • Part #JC77476LF
  • Item #7793070
  • Manufacturer Part #C77476LF
4 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 1/2 x 1/4 in. Push x Compression Straight Supply Stop Valve in Chrome

  • Fast #
  • Part #JC77476LF
  • Item #7793070
  • Manufacturer Part #C77476LF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61: Q ? 0.5, NSF/ANSI/CAN 372, ASME A112.18.1/CSA B125.1, UPC, cUPC by IAPMO
  • Lead Free
  • 2 year warranty
  • Individually packaged
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2022, ANSI 61-2021: Q ? 0.5, ANSI 14-2021
ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1061
CSA Certified:
CSA B125.1-18
Collection:
Plumbite®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push
Height:
1-33/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-7/10 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2022
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
200
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
717510229615
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in x 1/4 in
Valve Type:
Straight Supply Stop Valve
Weight:
.25 lb
Width:
1-7/100 in