This product requires certification to purchase.

3/4 in. FPT Push On Drop Ear 90 Degree Elbow

Jones Stephens

Plumbite® 3/4 in. FPT Push On Drop Ear 90 Degree Elbow

  • Fast #
  • Part #JC77435LF
  • Item #7793035
  • Manufacturer Part #C77435LF
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 3/4 in. FPT Push On Drop Ear 90 Degree Elbow

  • Fast #
  • Part #JC77435LF
  • Item #7793035
  • Manufacturer Part #C77435LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
  • Lead Free
  • 25 year warranty
  • Individually packaged
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
FNPT
End Connections
Push
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
Plumbite®
Fitting Type
Drop Ear, Elbow, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2021, ANSI 14-2010a
Application
Commercial, Residential
ASME
ASSE 1061-2020
BAA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
Origin
Global
UPC
717510229288