This product requires certification to purchase.

3/4 in. Push On Removal Tool

Jones Stephens

Plumbite® 3/4 in. Push On Removal Tool

  • Fast #
  • Part #JC76521
  • Item #3703336
  • Manufacturer Part #C76521
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 3/4 in. Push On Removal Tool

  • Fast #
  • Part #JC76521
  • Item #3703336
  • Manufacturer Part #C76521
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Allows PlumBite® push on fittings to be disassembled and re-used
  • Compact design ideal for working in space-limited areas
  • POM construction
  • 1 year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fits Pipe Size
3/4 in
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
1-39/100 in
Length
1-17/25 in
Weight
.02 lb
Width
2/5 in
Characteristics & Features
Collection
Plumbite®
Color Finish Name
Blue
Material
Plastic
Warranty & Product Information
Lead Law Compliant
Yes
NSF Certified
No
Type
JC76521
UPC
717510765212