3/4 in. Polyoxymethylene Removal Tool
Plumbite® 3/4 in. Polyoxymethylene Removal Tool
Package Quantity Info:
Each: 1 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Allows PlumBite push on fittings to be disassembled and re-used
- Compact design ideal for working in space-limited areas
- POM construction
- 1 year warranty
- Individually packaged
Specifications
- ASSE Standards:
- ASSE 1061
- Collection:
- Plumbite®
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-39/100 in
- Length:
- 1-17/25 in
- Material:
- Plastic
- Material Type:
- Polyoxymethylene
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Removal
- UPC:
- 717510229684
- Weight:
- .02 lb
- Width:
- 2/5 in