Pop-Up Assembly in PVD Polished Brass
Pop-Up Assembly in PVD Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- PVD durable finish
- Tool free locknut & ball rod nut
- All metal construction
- 1 1/4" Tubular
- Boxed
- UPC listed
- Complies with ASME A112.18.2-2015/CSA B125.2-15
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Opening:
- 1-1/4
- Grid Drain Material:
- Metal
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Product Type:
- Pop-Up
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tailpiece Style:
- Straight
- UPC:
- 717510350029