This product requires certification to purchase.

4 in. x 5 ft. Aluminum Flexible Air Duct

Jones Stephens

Proflex 4 in. x 5 ft. Aluminum Flexible Air Duct

  • Fast #
  • Part #JD04058
  • Item #3706636
  • Manufacturer Part #D04058
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Proflex 4 in. x 5 ft. Aluminum Flexible Air Duct

  • Fast #
  • Part #JD04058
  • Item #3706636
  • Manufacturer Part #D04058
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Aluminum
  • Ideal for both gas and electric dryer installations
  • Flexible laminated foil design is bendable to any configuration
  • Wire reinforced
  • Fire resistant; will not support combustion
  • UL 2158A listed and labeled as a clothes dryer transition duct
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 ft
Length
5 ft
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UL Listed
UL 2158A
UPC
039899495000