This product requires certification to purchase.

Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

Jones Stephens

Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0HABPBN
  • Item #10765923
  • Manufacturer Part #B0HABPBN
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0HABPBN
  • Item #10765923
  • Manufacturer Part #B0HABPBN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish
  • Constructed of ABS
  • Fits 1-1/2" pipe
  • Snap-on faceplate
  • Includes test plug and test membrane
  • Push/Pull stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510426540
Width:
6-13/50