This product requires certification to purchase.

Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Chrome Plated

Jones Stephens

Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Chrome Plated

  • Fast #
  • Part #JB0HABPCP
  • Item #10765924
  • Manufacturer Part #B0HABPCP
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Chrome Plated

  • Fast #
  • Part #JB0HABPCP
  • Item #10765924
  • Manufacturer Part #B0HABPCP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish
  • Constructed of ABS
  • Fits 1-1/2" pipe
  • Snap-on faceplate
  • Includes test plug and test membrane
  • Push/Pull stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
6-13/50 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
Yes
UPC
717510426564