Push/Pull PVC Schedule 40 Half Bath Waste Kit in Matte Black
Push/Pull PVC Schedule 40 Half Bath Waste Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish
- Constructed of PVC
- Fits 1-1/2" pipe
- One-hole faceplate
- Push/Pull stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JB1HPBPMB
- UPC:
- 717510426670
- Width:
- 6-13/50 in