This product requires certification to purchase.

PVC Floor Sink

Jones Stephens

PVC Floor Sink

  • Fast #
  • Part #JS49043
  • Item #3707951
  • Manufacturer Part #S49043
5 out of 5 Customer Rating
Brand image
Jones Stephens

PVC Floor Sink

  • Fast #
  • Part #JS49043
  • Item #3707951
  • Manufacturer Part #S49043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant material
  • Includes sink, top grate, and bottom strainer
  • Not for use with petroleum-based putties
  • For light traffic area applications
  • Designed to vacate all water from the sump
  • Dome bottom grate helps prevent costly clogs
  • IAPMO listed
  • Tested and certified to ASME A112.6.7-2010
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Sink Bowl Size
9-1/8 in x 9-1/8 in
Sink Depth
8 in
Characteristics & Features
Sink Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
UPC
717510490435