This product requires certification to purchase.

PVC Toe-Tap Drain in Brushed Nickel

Jones Stephens

PVC Toe-Tap Drain in Brushed Nickel

  • Fast #
  • Part #JB0754BN
  • Item #3707707
  • Manufacturer Part #B0754BN
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

PVC Toe-Tap Drain in Brushed Nickel

  • Fast #
  • Part #JB0754BN
  • Item #3707707
  • Manufacturer Part #B0754BN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish; Schedule 40 PVC
  • One-hole faceplate
  • Toe touch stopper allows opening and closing without bending
  • Standard half kit - no pipe or tee included
  • Bolt holes on top elbows are pre-threaded
  • 3/8" thread size for testing
  • Simple installation with no special tools required
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Width
3-6/25 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Drain Body Material
Plastic
Drain Body Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Trim Only
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.2-2020
BAA Compliant
No
CSA Certified
CSA B125.2-20
IAPMO Listed
Yes
UPC
717510547122