This product requires certification to purchase.

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets (Includes Spout O-Rings and 2 New Style Seats & Springs)

Jones Stephens

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets (Includes Spout O-Rings and 2 New Style Seats & Springs)

  • Fast #
  • Part #JC25437
  • Item #9212183
  • Manufacturer Part #C25437
5 out of 5 Customer Rating
Brand image
Jones Stephens

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets (Includes Spout O-Rings and 2 New Style Seats & Springs)

  • Fast #
  • Part #JC25437
  • Item #9212183
  • Manufacturer Part #C25437
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Delta®/Delex® and Peerless® 212 ball style faucets
  • Replaces #RP3614 and #RP212
  • Fits faucets with knob handles
  • With 212 style stainless steel ball
  • Includes spout o-rings and 2 new style seats and springs
  • Slotted cam
  • Includes wrench to remove set screw style handles
  • Also fits most imported ball-style faucets
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
2-2/5 in
Length
2-9/10 in
Width
2-9/10 in
Characteristics & Features
Faucet Part Type
Repair Kit
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Tub and Shower
Fits Brand
Delta, Peerless
Fits Model
RP21, RP3614
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510254372