This product requires certification to purchase.

Replacement Blade for K50041 Utility Knife

Jones Stephens

Replacement Blade for K50041 Utility Knife

  • Fast #
  • Part #JK50042
  • Item #46671
  • Manufacturer Part #K50042
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

Replacement Blade for K50041 Utility Knife

  • Fast #
  • Part #JK50042
  • Item #46671
  • Manufacturer Part #K50042
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 replacement blades per pack
  • Requires Certification
Dimensions & Measurements
Height
7/10 in
Length
1-3/5 in
Weight
0.04 lb
Width
2-3/5 in
Characteristics & Features
Brand Model Compatibility
K50041 Utility Knife
Tool Type
Replacement Blade
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510507423