This product requires certification to purchase.

6-1/8 in. Rubber Roof Flashing

Jones Stephens

Rooftite® 6-1/8 in. Rubber Roof Flashing

  • Fast #
  • Part #JR15101
  • Item #1590530
  • Manufacturer Part #R15101
5 out of 5 Customer Rating
Brand image
Jones Stephens

Rooftite® 6-1/8 in. Rubber Roof Flashing

  • Fast #
  • Part #JR15101
  • Item #1590530
  • Manufacturer Part #R15101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of EPDM with flexible aluminum base
  • -30F to +250F
  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Pleated cone adjusts to any pitch
  • Ozone and UV resistant
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Pipe Diameter
6-1/8 in
Characteristics & Features
Collection
Rooftite®
Heat Rating
390 °F
Roof Flashing Material
Rubber
Roof Flashing Material Type
Silicone
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
IAPMO Listed
Yes
UPC
717510151718