This product requires certification to purchase.

Silicone 9-1/2 x 14-3/4 in. Roof Flashing

Jones Stephens

Rooftite® Silicone 9-1/2 x 14-3/4 in. Roof Flashing

  • Fast #
  • Part #JR16108
  • Item #3707147
  • Manufacturer Part #R16108
5 out of 5 Customer Rating
Brand image
Jones Stephens

Rooftite® Silicone 9-1/2 x 14-3/4 in. Roof Flashing

  • Fast #
  • Part #JR16108
  • Item #3707147
  • Manufacturer Part #R16108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification
Dimensions & Measurements
Roof Degree Pitch
0-45°
Roof Flashing Size
9-1/2 in x 14-3/4 in
Characteristics & Features
Collection
Rooftite®
Heat Rating
390 °F
Roof Flashing Material
Silicone
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
IAPMO Listed
Yes
UPC
717510160130