This product requires certification to purchase.

Round Wood Closed Front Toilet Seat in Dark Brown Oak

Jones Stephens

Round Wood Closed Front Toilet Seat in Dark Brown Oak

  • Fast #
  • Part #JC2B1R18CH
  • Item #7725034
  • Manufacturer Part #C2B1R18CH
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Round Wood Closed Front Toilet Seat in Dark Brown Oak

  • Fast #
  • Part #JC2B1R18CH
  • Item #7725034
  • Manufacturer Part #C2B1R18CH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Durable Hardwood
  • Eleven step finishing process
  • Metal Hinge
  • Piano finish - fully sealed with 1 mil of high gloss polyurethane
  • Corrosion resistant hinge post and hardware
  • Four color coordinated bumpers
  • No special tools needed for installation
  • Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
16-63/100 in
Width
14-19/100 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Dark Brown Oak
Material
Wood
Proposition 65
WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Seat Type
Toilet
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Type
JC2B1R18CH
UPC
817103003124