This product requires certification to purchase.

Screen in Stainless Steel

Jones Stephens

Screen in Stainless Steel

  • Fast #
  • Part #JP35194
  • Item #7626161
  • Manufacturer Part #143814
5 out of 5 Customer Rating
Brand image
Jones Stephens

Screen in Stainless Steel

  • Fast #
  • Part #JP35194
  • Item #7626161
  • Manufacturer Part #143814
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainers for kitchen sink drains, lavatory (bathroom) sink drains and bathtub or laundry tub drains
  • Prevent debris from going down the drain and causing clogs
  • Mesh style screen strainer
  • Cup shaped center to go down into drain and hold strainer in place
  • Stainless steel mesh and ring for long life and corrosion resistance
  • Carded
  • Requires Certification
Dimensions & Measurements
Diameter
6-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Strainer Screen
UPC
717510247152