This product requires certification to purchase.

Screw-On or Snap-On Seat Disc fits American Standard® Toilets

Jones Stephens

Screw-On or Snap-On Seat Disc fits American Standard® Toilets

  • Fast #
  • Part #JC04625A
  • Item #9781449
  • Manufacturer Part #C04625A
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Screw-On or Snap-On Seat Disc fits American Standard® Toilets

  • Fast #
  • Part #JC04625A
  • Item #9781449
  • Manufacturer Part #C04625A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits all styles of American Standard® actuation units
  • Use with supplied stud for screw-on or without the spud for snap-on applications
  • Treated rubber to withstand chlorine commonly found in water
  • 3" diameter
  • Replaces American Standard® #047250-0070A & 047089-0070A
  • Carded
  • Requires Certification

Documents

Characteristics & Features
Adjustable
No
Brand Model Compatibility
American Standard®, 047250-0070A, 047089-0070A
Color Finish Category
Reds
Color Finish Name
Red
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
Product Type
Seat Disc
Type
JC04625A
UPC
717510061277