This product requires certification to purchase.

1/2 pt. Pipe Joint Compound in White

Jones Stephens

Select-Unyte 1/2 pt. Pipe Joint Compound in White

  • Fast #
  • Part #JS95712
  • Item #3702916
  • Manufacturer Part #S95712
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Select-Unyte 1/2 pt. Pipe Joint Compound in White

  • Fast #
  • Part #JS95712
  • Item #3702916
  • Manufacturer Part #S95712
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ORM-D
  • NSF Approved
  • Soft set, white virgin Teflon (PTFE)
  • Use on plastic and metal threads
  • For use on air, steam, petroleum, water, gas and chemical lines
  • GROUND TRANSPORTATION ONLY
  • Requires Certification

Specifications

Application:
Air, Steam, Petroleum, Water, Gas, Chemical
CARB OTC LEED Compliant:
No
Collection:
Select-Unyte
Color:
White
GSA Approved:
No
IAPMO Listed:
No
Size:
8 oz
UL Listed:
No