This product requires certification to purchase.

Shower Rod Flange With Screw

Jones Stephens

Shower Rod Flange With Screw

  • Fast #
  • Part #JS03152
  • Item #2103105
  • Manufacturer Part #S03152
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Shower Rod Flange With Screw

  • Fast #
  • Part #JS03152
  • Item #2103105
  • Manufacturer Part #S03152
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes: two flanges, two set screws and four wood screws
  • 2-1/2 in OD
  • 2 in on center between mounting holes
  • Requires Certification
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Rod
Type
JS03152
UPC
717510031522