This product requires certification to purchase.

Size 6.5-8 Safety Hat with 4-point Pin Lock Suspension in White

Jones Stephens

Size 6.5-8 Safety Hat with 4-point Pin Lock Suspension in White

  • Fast #
  • Part #JH40002
  • Item #3705984
  • Manufacturer Part #H40002
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Size 6.5-8 Safety Hat with 4-point Pin Lock Suspension in White

  • Fast #
  • Part #JH40002
  • Item #3705984
  • Manufacturer Part #H40002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Fits sizes 6 1/2- 8
  • Meets ANSI z89.1 requirement
  • Short peak design creates greater upward visibility
  • Comfortable 4-point suspension with terrycloth sweatbands
  • Low nape strap and rain trough features
  • Universal slots to accommodate hearing, welding and face shield accessories
  • Requires Certification
Dimensions & Measurements
Clothing Size
6.5 in - 8 in
Height
6-7/10 in
Length
11-1/2 in
Weight
0.45 lb
Width
9 in
Characteristics & Features
Color Finish Name
White
Reusable
Yes
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
UPC
717510480023