This product requires certification to purchase.

SLOW CL PLAS TLT SEAT WHIT RD

Jones Stephens

SLOW CL PLAS TLT SEAT WHIT RD

  • Fast #
  • Part #JC1C3R1S00
  • Item #9352658
  • Manufacturer Part #C1C3R1S00
5 out of 5 Customer Rating
Brand image
Jones Stephens

SLOW CL PLAS TLT SEAT WHIT RD

  • Fast #
  • Part #JC1C3R1S00
  • Item #9352658
  • Manufacturer Part #C1C3R1S00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Slow-Close damper system
  • Injection molded durable polypropylene plastic with UV protection
  • Molded in bumpers
  • Matching adjustable hinge
  • Corrosion proof POM nuts, bolts and washers
  • Rubberized non-skid pads
  • Top mount design
  • Requires Certification

Documents

Characteristics & Features
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Type
JC1C3R1S00
UPC
717510149326