This product requires certification to purchase.

Snap-On Bathtub Faceplate with Push/Pull Stopper in Chrome Plated

Jones Stephens

Snap-On Bathtub Faceplate with Push/Pull Stopper in Chrome Plated

  • Fast #
  • Part #JB0SPCP
  • Item #10765961
  • Manufacturer Part #B0SPCP
5 out of 5 Customer Rating
Brand image
Jones Stephens

Snap-On Bathtub Faceplate with Push/Pull Stopper in Chrome Plated

  • Fast #
  • Part #JB0SPCP
  • Item #10765961
  • Manufacturer Part #B0SPCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish
  • Stopper is zinc
  • Includes a snap-on faceplate and push/pull stopper
  • Compatible with Jones Stephens' quick test style bath waste kits
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Width
3-31/100 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
Yes
Type
JB0SPCP
UPC
717510426960