Snap-On Bathtub Faceplate with Toe Touch Stopper in Chrome Plated
Snap-On Bathtub Faceplate with Toe Touch Stopper in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- Stopper is zinc
- Includes a snap-on faceplate and toe touch stopper
- Compatible with Jones Stephens' quick test style bath waste kits
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JB0STCP
- UPC:
- 717510426977
- Width:
- 3-31/100 in