This product requires certification to purchase.

Stainless Steel Basket Strainer

Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02003
  • Item #1585986
  • Manufacturer Part #B02003
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02003
  • Item #1585986
  • Manufacturer Part #B02003
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Simple to install, operate and maintain
  • Positive seal
  • Durable finish will not chip or peel
  • Clamshell packaging
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Material
Celcon
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-15
GSA Approved
No
IAPMO Listed
No
UPC
717510020038