This product requires certification to purchase.

Stainless Steel Basket Strainer

Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02049
  • Item #3707604
  • Manufacturer Part #143800
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02049
  • Item #3707604
  • Manufacturer Part #143800
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement basket
  • Drop-in stainless steel basket
  • Stainless steel
  • Rubber bottom seal
  • Center post
  • Carded
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Height
1-93/100 in
Strainer Size
1-11/16 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Origin
Global
UPC
717510020496