This product requires certification to purchase.

Stainless Steel Basket Strainer

Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB03015
  • Item #2833089
  • Manufacturer Part #B03015
4 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB03015
  • Item #2833089
  • Manufacturer Part #B03015
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement basket
  • Drop-in stainless steel basket
  • Requires Certification
Dimensions & Measurements
Height
2-1/5 in
Strainer Size
3-3/16 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-15
GSA Approved
No
IAPMO Listed
No
Origin
Global
UPC
717510039153