This product requires certification to purchase.

Stainless Steel Disposer Assembly in Brushed Stainless

Jones Stephens

Stainless Steel Disposer Assembly in Brushed Stainless

  • Fast #
  • Part #JB03401
  • Item #2475999
  • Manufacturer Part #B03401
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Disposer Assembly in Brushed Stainless

  • Fast #
  • Part #JB03401
  • Item #2475999
  • Manufacturer Part #B03401
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Fits In-Sink-Erator
  • Also acts as a basket strainer
  • All stainless steel construction
  • Positive stopper
  • Clamshell packaging
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
5-7/10 in
Width
2-9/10 in
Characteristics & Features
Brand Model Compatibility
InSinkErator®
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
Product Type
Disposer Assembly
UL Listed
No
UPC
717510354010