This product requires certification to purchase.

Stamped Strainer Oil Rubbed Bronze

Jones Stephens

Stamped Strainer Oil Rubbed Bronze

  • Fast #
  • Part #JC6089RB
  • Item #3061980
  • Manufacturer Part #C6089RB
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Stamped Strainer Oil Rubbed Bronze

  • Fast #
  • Part #JC6089RB
  • Item #3061980
  • Manufacturer Part #C6089RB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For D50001 tile shower drain
  • Blister packaging
  • Center to Center Screwholes- 3.374"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/4
Drain Component Type:
Grate
Drain Type:
Shower Drain
Fits Pipe Size:
3-1/2 in
Grate Style:
Round
Height:
7
Length:
4-1/2
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4-1/4
Strainer Style:
Screw-In
Trim Ring:
No
UPC:
717510608977
Width:
1/2